Beli gasket ptfe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daiko Epdm PTFE Gasket
    Mulai

    Rp349.900

    Daiko Epdm PTFE Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40 to 120degreesC
  2. VALQUA Full Flange Gasket (PTFE)
    Mulai

    Rp34.900

    VALQUA Full Flange Gasket (PTFE)
    Deskripsi:
    A gasket made by punching a pure PTFE sheet. As a general rule, use a grooved flange because it easily causes cold flow.
    atribut:
    • Material: PTFE
    • Operating Temperature Range (°C): -50~100
    • Suitable fluid: Liquid, gas
    • Type: Full face packing for flange
  3. Non Brand Chemical-Resistant PTFE Flange Gasket
    Mulai

    Rp98.900

    Non Brand Chemical-Resistant PTFE Flange Gasket
    Deskripsi:
    Freestanding, one-bowl kitchen and bar sinks without faucets allow clearance below the sink for cleaning or storage purposes in commercial kitchens or food prep areas. Single bowls are deep for washing and rinsing hands, plates, glasses, and large cookware. Drainboards on both the right- and left-hand sides double as an extra prep area or drying surface. These freestanding kitchen and bar sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles.
    atribut:
    • Binder Material: None
    • Color: White
    • For Flange ANSI Class: 150
    • Gasket Type: Ring Gasket
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: No
    • Reinforcement Material: None
    • X-Ray Detectable: No
  4. NIPPON PILLARPACKING Gasket ePTFE
    Mulai

    Rp4.699.900

    NIPPON PILLARPACKING Gasket ePTFE
    atribut:
    • Material: PTFE
  5. Non Brand Chemical-Resistant PTFE Gasket Sheet
    Mulai

    Rp769.900

    Non Brand Chemical-Resistant PTFE Gasket Sheet
    Deskripsi:
    These food-grade ePTFE gasket sheets are made of expanded PTFE which is a more compressible form of PTFE that provides a tighter seal. They meet FDA standards for use in food, beverage, and pharmaceutical applications.
    atribut:
    • Backing Type: Plain
    • Binder Material: None
    • Color: White
    • FDA Approved: Yes
    • For Piping System: Food and Beverage
    • Form: Sheet
    • Metal Detectable: No
    • Reinforced: No
    • X-Ray Detectable: No
  6. DURLON Compressed Sheet Gasket
    Mulai

    Rp31.999.900

    DURLON Compressed Sheet Gasket
    Deskripsi:
    Durlon® 9000 is for use in process piping and equipment in chemical, pulp & paper, food & beverage and other general industrial applications where resistance to highly aggressive chemicals is required. In addition, the shape of the fillers do not allow wicking which can cause corrosion on flange surfaces and conforms to FDA requirements. And has achieved numerous certifications: WRAS (Water Regulations Advisory Scheme) Approved Material, USP Class VI, FDA and (EC) 1935/2004 & EU (10/2011) compliant, TA-luft (VDI Guideline 2440), ABS-PDA & Pamphlet 95, the chlorine institute, DNV-GL. And has passed the API 6FA fire test.
    atribut:
    • Maximum Pressure (Bar/psi): 103 / 1500
    • Compressibility (%): 8-16
    • Density g/cc (lbs/ft³): 2.2 (138)
    • Material: PTFE
    • Temperature Durability (°C): Minimum -212; Maximum 271
    • Tensile Strength (MPa/psi): 13.8 / 2000
  7. NICHIASU Naflon PTFE Cut Gasket
    Mulai

    Rp10.900

    NICHIASU Naflon PTFE Cut Gasket
    atribut:
    • Working Temperature Range: -100 to 100degrees
  8. GARLOCK Chemical-Resistant PTFE Gasket Sheets
    Mulai

    Rp4.699.900

    GARLOCK Chemical-Resistant PTFE Gasket Sheets
    Deskripsi:
    Surface mount limit controls provide fail-safe controls for temperatures above the safety limit. They operate using temperature-sensitive metals that change shape and disconnect the connected circuit when the trigger temperature is reached. They are installed on flat surfaces using two mounting holes and fasteners to hold them in place. Depending on their configuration, their trigger temperature can be fixed or adjusted, and their reset can be manual or automatic. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
    atribut:
    • Backing Type: Plain
    • FDA Approved: Yes
    • For Piping System: Food and Beverage
    • Form: Sheet
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  9. ERA Piping PPR Brass Fittings Male Thread Bush E-Type (Sambungan Pipa PPR)
    Mulai

    Rp41.900

    ERA Piping PPR Brass Fittings Male Thread Bush E-Type (Sambungan Pipa PPR)
    Deskripsi:
    ERA Piping Systems, PPR TYPE II Pipe Fitting , MALE THREAD BUSH , PRII008System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PPR pipes an advantage as an alternative to the traditional systems.PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.Referenced Standards: TYPE IICompared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, electricity and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.Look at the appearanceColor, good PP-R water pipes have a soft and uniform color, without any noise. PP-R pipes mainly come in several colors, such as white, gray, purple, green, yellow, and blue. Consumers often believe that white is the best color, but color is not the standard for judging quality. In fact, the quality of PP-R pipes has nothing to do with the color of PP-R pipes. Plastic particles are mainly white, transparent, or other colors that have already been added with a color masterbatch. As long as a color masterbatch is added, any color can be produced, and the color masterbatch will not be decomposed or change the quality of PP-R pipes. Therefore, it doesn't matter what color the water pipe is. According to national regulations, PP-R water pipes should have good light blocking performance. In this regard, gray or other opaque properties will be better.
    atribut:
    • Color: Green
    • Connection: Socket
    • Material: PPR
    • Maximum Temperature (°C): 95
    • Maximum Temperature (°F): 203
    • Standard: TYPE II
  10. SEKISUI ESLON PTFE Gasket
    Mulai

    Rp3.599.900

    SEKISUI ESLON PTFE Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: 0 to 100degreesC
  11. NICHIASU Naflon PTFE Envelope Gasket
    Mulai

    Rp47.900

    NICHIASU Naflon PTFE Envelope Gasket
    atribut:
    • Thickness (mm): 2.8
    • Working Temperature Range: -100 to 150degrees
  12. Everlasting Expanded PTFE Packing Tape
    Mulai

    Rp509.900

  13. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  14. TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
  15. GARLOCK High-Temperature Graphite Gasket Sheets
    Mulai

    Rp2.299.900

    GARLOCK High-Temperature Graphite Gasket Sheets
    Deskripsi:
    These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: Buna-N
    • Color: Mahogany
    • Form: Sheet
    • Gasket Material: Graphite
    • Maximum Operating Pressure: 2000
    • Maximum Operating Temperature (°F): 1000
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
    • X-Ray Detectable: No
  16. GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Mulai

    Rp139.900

    GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Deskripsi:
    These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
    atribut:
    • Binder Material: None
    • FDA Approved: Yes
    • For Flange ANSI Class: 150
    • Gasket Material: PTFE
    • Gasket Type: Ring Gasket
    • Hardness: Not Rated
    • Includes Mounting Hardware: No
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  17. monotaro PTFE Teflon Sheet
    Mulai

    Rp149.900

    monotaro PTFE Teflon Sheet
    Deskripsi:
    Produk ini juga sering disebut dengan PTFE Lembaran
    atribut:
    • Color: White
    • Material: PTFE
    • Dimensions, Height x Width (mm): 300×300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Operating Temperature Range (°C): -180~260
Daftar Harga gasket ptfe Terbaru October 2026
Daiko Epdm PTFE GasketRp349.900
VALQUA Full Flange Gasket (PTFE)Rp34.900
Non Brand Chemical-Resistant PTFE Flange GasketRp98.900
NIPPON PILLARPACKING Gasket ePTFERp4.699.900
Non Brand Chemical-Resistant PTFE Gasket SheetRp769.900
DURLON Compressed Sheet GasketRp31.999.900
FLON CHEMICAL Fluororesin Cord Seal Gasket PTFERp2.799.900
Nippon Pillar Packing Gasket ePTFERp4.799.900
NICHIASU Naflon PTFE Cut GasketRp10.900
GARLOCK Chemical-Resistant PTFE Gasket SheetsRp4.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)